Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln HP369390 4'' Replacement Caster with Brake

  • Mfr # LIN-SCC-30CS420-PHR-TLB

  • Zoro # G511343259


product price: $51.59
/ea

Key Features

Wheel/Tread Material
Phenolic
Caster Brake Type
Top lock brake
Mounting Height
5-5/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIN-SCC-30CS420-PHR-TLB
Zoro #
G511343259
UPC #
734005219265
Country of Origin
United States

Dimensions

Mounting Height
5-5/8 in

Details

Wheel/Tread Material
Phenolic
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
90D
Features
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
800 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F

Description

Listing is for one 1 Service Caster Series #30 swivel caster with a top lock brake and 4'' diameter by 2'' wide phenolic wheel capable of supporting 800 lbs. per caster. HP369390 replacement part fits Lincoln models 1116-000-A, 1116-023-8, 1116-080-A, 1116-080-A1, 1117-000-A, 1117-023-8, 1117-080-A, 1117-080-A1, 1127-1, 1130-000-A, 1130-080-A, 1130-080-A1, 1130-08H-A, 1131-000-A, 1131-080-A, 1131-080-A1, 1131-08H-A, 1132-000-A, 1132-000-U, 1132-002-8, 1132-023-8, 1132-080-A, 1132-080-A1, 1132-08H-A, 1133-000-A, 1133-080-A, 1133-080-A1 and 1133-08H-A. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.