Low Profile Glass Filled Nylon 3'' Wheel Top Plate Swivel Caster
- Mfr # SCC-04S3175-GFNR
- Zoro # G511352299
product price:Â
$
44.69
/ea
Key Features
Frame Finish
Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
4-1/32 in
Wheel Hardness Rating
85D
Wheel Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-04S3175-GFNR
- Zoro #
- G511352299
- UPC #
- 734005083132
- Country of Origin
- United States
- Frame Finish
- Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel Hardness Rating
- 85D
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 1000 lbs.
- Wheel/Tread Material
- Glass Filled Nylon
- Operating Temperature Range
- -45 degrees F to 190 degrees F
Dimensions
- Mounting Height
- 4-1/32 in
Description
Listing is for one 1 Service Caster Series #04 heavy duty low profile business machine top plate swivel caster. Features a 3'' diameter by 1-3/4'' wide glass filled nylon wheel. Zinc plated finish on metal parts. Wheel rotates on roller bearing. Supports 1,000 pounds lbs. per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.