Low Profile Glass Filled Nylon 3'' Wheel Top Plate Swivel Caster Set, 4PK

  • Mfr # SCC-04S311316-GFNB-4

  • Zoro # G911352202


product price:  $257.99
/pk 4, $64.50/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Glass Filled Nylon
Mounting Height
4-1/32 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
85D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-04S311316-GFNB-4
Zoro #
G911352202
UPC #
734005083125
Country of Origin
United States

Dimensions

Mounting Height
4-1/32 in

Details

Wheel/Tread Material
Glass Filled Nylon
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
85D
Frame Finish
Zinc Plated Finish
Load Capacity
4000 lbs.
Operating Temperature Range
-45 degrees F to 190 degrees F

Description

Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine top plate swivel casters. Features a 3'' diameter by 1-13/16'' wide glass filled nylon wheel. Zinc plated finish on metal parts. Wheel rotates on precision ball bearings. Set of 4 supports 4,000 pounds lbs. 1,000 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.