Zoro Homepage

Low Profile Polyurethane 35mm Wheel 7/8 Inch Grip Ring Stem Caster SCC

  • Mfr # SCC-GR04S13810-PUB-71678

  • Zoro # G605417217


product price: $42.89
/ea

Key Features

Caster Stem Type
Grip Ring Stem
Wheel Width
1.1
Mounting Height
52 mm (2")
Stem Length
0.88
Wheel Bearing Type
Precision Ball Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR04S13810-PUB-71678
Zoro #
G605417217
UPC #
011586525887
Country of Origin
United States

Dimensions

Wheel Width
1.1
Mounting Height
52 mm (2")
Stem Length
0.88
Stem Dia.
7/16"
Wheel Dia.
1.4
Size
35 mm x 27 mm (1.4" x 1.1")

Details

Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Precision Ball Bearings
Caster Temp. Range
-13 degrees F to 158 degrees F
Includes
(1) Swivel caster
Durometer
92 Shore A
Finish
Zinc Plated Finish
Material
Polyurethane Tread on Steel Core
Load Capacity
220
Mounting Type
Grip Ring Stem
Model
Series #04

Description

Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 7/16" x 7/8" grip ring stem swivel caster. Featuress a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.