Zoro Homepage

Low Profile Polyurethane 35mm Wheel Top Plate Caster, 4PK

  • Mfr # SCC-04S13810-PUB-4

  • Zoro # G605431688


product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
1.4
Wheel Width
1.1
Mounting Height
52 mm (2")
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Steel Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-04S13810-PUB-4
Zoro #
G605431688
UPC #
011586525856
Country of Origin
United States

Dimensions

Wheel Dia.
1.4
Wheel Width
1.1
Mounting Height
52 mm (2")

Details

Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Steel Core
Series
Series #04

Description

Listing is for four (4) Service Caster Series #04 heavy duty low profile business machine top plate swivel casters. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and finely crafted precision ball bearings. Set of 4 supports 880 pounds (lbs.) (220 lbs./caster). When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.