Shop SERVICE CASTER
See all product information
Create Account
Low Profile Thermo 2'' Dual Wheel 1/2'' Threaded Stem Caster with Brake
- Mfr # SCC-DWTS04S21316-TPRS-SLB-121315
- Zoro # G711348597
product price:Â
$
33.69
/ea
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
2-3/4 in
Wheel/Tread Material
Theromplastic Rubber
Stem Length
1-1/2 in
Caster Brake Type
Side Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-DWTS04S21316-TPRS-SLB-121315
- Zoro #
- G711348597
- UPC #
- 734005083378
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Theromplastic Rubber
- Caster Brake Type
- Side Lock Brake
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 180 lbs.
- Features
- Side Lock Brake
- Mounting Type
- Threaded Stem
- Model
- Series #04
- Finish
- Zinc Plated Finish
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Thread Pitch
- 13 in
- Durometer
- 85A
Dimensions
- Mounting Height
- 2-3/4 in
- Stem Length
- 1-1/2 in
- Thread Length
- 1.5 in
- Stem Dia.
- 1/2 in
Description
Listing is for one 1 Service Caster Series #04 heavy duty low profile business machine threaded stem dual wheel swivel caster with brake. Features two 2 2'' diameter by 13/16'' wide thermoplastic rubber wheels and 1/2 inch diameter 13 TPI by 1-1/2 inch long threaded stem. Supports 180 pounds lbs. per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.