
Low Profile Thermo 2'' Dual Wheel 1/2'' Threaded Stem Caster with Brake Set, 4PK
Mfr # SCC-DWTS04S21316-TPRS-SLB-121315-4
Zoro # G011348556
product price:Â $98.75
/pk 4, $24.69/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
2-3/4 in
Wheel/Tread Material
Theromplastic Rubber
Stem Length
1-1/2 in
Caster Brake Type
Side Lock Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-DWTS04S21316-TPRS-SLB-121315-4
Zoro #
G011348556
UPC #
734005083392
Country of Origin
United States
Dimensions
Mounting Height
2-3/4 in
Stem Length
1-1/2 in
Thread Length
1.5 in
Stem Dia.
1/2 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Theromplastic Rubber
Caster Brake Type
Side Lock Brake
Wheel Bearing Type
Plain Bore
Thread Pitch
13 in
Finish
Zinc Plated Finish
Features
Side Lock Brake
Mounting Type
Threaded Stem
Durometer
85A
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #04
Load Capacity
720 lbs.
Description
Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine threaded stem dual wheel swivel casters with brakes. Features two 2 2'' diameter by 13/16'' wide thermoplastic rubber wheels and 1/2 inch diameter 13 TPI by 1-1/2 inch long threaded stems. Set of 4 supports 720 pounds lbs. 180 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.