
Marquipt Sea Stair Stainless Caster Replacement Grip Ring Included SCC, 4PK
Mfr # SCC-SSDCGR20S414-PPUD-1316-SP-4
Zoro # G105442511
product price:Â $434.99
/pk 4, $108.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-3/16"
Wheel Bearing Type
Delrin Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSDCGR20S414-PPUD-1316-SP-4
Zoro #
G105442511
UPC #
11586600799
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-3/16"
Stem Dia.
.845"
Wheel Dia.
4
Size
4" x 1-1/4"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Delrin Bearing
Load Capacity
1200
Caster Temp. Range
-30 degrees F to 180 degrees F
Finish
304L Stainless Steel
Material
Polyurethane
Includes
Swivel caster
Durometer
95A
Mounting Type
Grip Ring Stem
Description
Listing is for four (4) Service Caster Replacement Marquipt Sea Stair Stainless Steel Swivel Casters. These casters features a 5" x 1-1/4" Non-marking Polyurethane wheel, Stainless Steel construction, and a 300 lbs. load capacity per caster (1,200 lbs. Total Capacity). Grip ring included. When searching for a reliable and durable replacement caster for your Marquipt Sea Stairs, consider Service Caster’s Marquipt Sea Stair Stainless Steel Swivel Caster replacement. These casters are ideal replacements for Marquipt Sea Stairs. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with double ball bearing heat treated raceways, these casters are perfect replacement casters for Marquipt Sea Stairs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.