
Marquipt Sea Stair Stainless Steel Swivel Caster Replacement Grip Ring Included
Mfr # SCC-SSDCGR20S414-PPUD-1316-SP
Zoro # G705442577
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-3/16"
Wheel Bearing Type
Delrin Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSDCGR20S414-PPUD-1316-SP
Zoro #
G705442577
UPC #
11586600775
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-3/16"
Stem Dia.
.845"
Wheel Dia.
4
Size
4" x 1-1/4"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Delrin Bearing
Material
Polyurethane
Includes
Swivel caster
Caster Temp. Range
-30 degrees F to 180 degrees F
Load Capacity
300
Durometer
95A
Finish
304L Stainless Steel
Mounting Type
Grip Ring Stem
Description
Listing is for one (1) Service Caster Replacement Marquipt Sea Stair Stainless Steel Swivel Caster. This caster features a 5" x 1-1/4" Non-marking Polyurethane wheel, Stainless Steel construction, and a 300 lbs. load capacity per caster. Grip ring included. When searching for a reliable and durable replacement caster for your Marquipt Sea Stairs, consider Service Caster’s Marquipt Sea Stair Stainless Steel Swivel Caster replacement. These casters are ideal replacements for Marquipt Sea Stairs. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with double ball bearing heat treated raceways, these casters are perfect replacement casters for Marquipt Sea Stairs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.