
Metro 4615MDBA 5MDBA 5'' Replacement Caster with Brake
Mfr # MET-SCC-GR20S514-TPRB-PLB-845
Zoro # G911343682
product price: $54.65
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-SCC-GR20S514-TPRB-PLB-845
Zoro #
G911343682
UPC #
734005219296
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
0.845 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Features
Posi lock brake
Finish
Bright Zinc Plated Finish
Durometer
75A
Mounting Type
Grip Ring Stem
Load Capacity
300 lbs.
Description
Listing is for one 1 Service Caster Series #20 swivel caster with posi lock brake and a 5'' diameter by 1-1/4'' wide thermoplastic rubber wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 300 lbs. per caster. 4615MDBA 5MDBA replacement part fits Metro Super Erecta mobile shelf posts, mobile carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 grip ring stem thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Metro Super Erecta mobile shelf posts, mobile carts and shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.