Zoro Homepage

Metro 4615MHTP 5MHTP 5'' Replacement Caster

  • Mfr # MET-SCC-GR20S514-PHSHT-845

  • Zoro # G111342744


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2 in
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-SCC-GR20S514-PHSHT-845
Zoro #
G111342744
UPC #
734005219272
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
0.845 in

Details

Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
High Temperature Phenolic
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Mounting Type
Grip Ring Stem
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Model
Series #20
Durometer
90D
Load Capacity
300 lbs.

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide high temperature phenolic wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 300 lbs. per caster. 4615MHTP 5MHTP replacement part fits Metro lab carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.