Zoro Homepage

Metro 4615PCB Replacement Caster with Brake

  • Mfr # MET-SCC-GRTTL20S514-PPUB-BLUE-716138

  • Zoro # G711343905


product price: $57.69
/ea

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-SCC-GRTTL20S514-PPUB-BLUE-716138
Zoro #
G711343905
UPC #
734005217438
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Model
Series #20
Features
Total Lock Brake
Load Capacity
350 lbs.
Durometer
60D
Mounting Type
Grip ring stem

Description

Listing is for one 1 Service Caster Series #20 swivel caster with total lock brake and a 5'' diameter by 1-1/4'' wide blue polyurethane wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 350 lbs. per caster. 4615PCB 5PCB replacement part fits Metro Super Erecta mobile shelf posts, carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Metro Super Erecta mobile shelf posts, carts and shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.