Metro 461B5PBGSA B5PBGSA Replacement Caster with Brake

  • Mfr # MET-SCC-SS20S514-PPUB-MRN-TLB

  • Zoro # G811352579


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-SCC-SS20S514-PPUB-MRN-TLB
Zoro #
G811352579
UPC #
734005218398
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
55D
Frame Finish
Polished Stainless Steel
Load Capacity
350 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F

Description

When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 stainless steel top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Metro truck dollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.