
Metro 461B5PBGSA B5PBGSA Replacement Caster with Brake
Mfr # MET-SCC-SS20S514-PPUB-TLB
Zoro # G211352575
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-SCC-SS20S514-PPUB-TLB
Zoro #
G211352575
UPC #
734005218381
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
55D
Features
Top lock brake
Frame Finish
Polished Stainless Steel
Load Capacity
350 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F
Description
When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 stainless steel top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Metro truck dollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.