
Metro 461MBQ8AIR MBQ-8AIR Replacement Caster Set with Brakes, 4PK
Mfr # MET-SCC-100S280-PNB-TLB-2-R-2
Zoro # G411352658
product price:Â $279.99
/pk 4, $70.00/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Pneumatic
Caster Brake Type
(2) Top lock brakes
Mounting Height
10 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MET-SCC-100S280-PNB-TLB-2-R-2
Zoro #
G411352658
UPC #
734005218350
Country of Origin
United States
Dimensions
Mounting Height
10 in
Details
Wheel/Tread Material
Pneumatic
Caster Brake Type
(2) Top lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Frame Finish
Bright Zinc Plated Finish
Features
(2) Top lock brakes
Load Capacity
1200 lbs.
Description
When searching for a reliable and durable solution to your Metro replacement caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for Metro C5 cabinets. With its zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.