
Nylon Swivel TP Light Duty Floor Leveling Caster w/2.44" Diameter Black Wheel
Mfr # SCC-TPLV30S60-NYR-660-DC
Zoro # G705440320
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
2.44
Capacity (Lb.)
660
Plate Caster Bolt Hole Pattern
70mm x 70mm (2.76" x 2.76")
Caster Mounting Type
Top Plate
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TPLV30S60-NYR-660-DC
Zoro #
G705440320
UPC #
011586525672
Country of Origin
United States
Dimensions
Wheel Dia.
2.44
Plate Size
3.54" x 3.54"
Mounting Height
4.02"
Bolt Size
8mm - 1.25 x 20mm
Size
2.44"
Details
Capacity (Lb.)
660
Plate Caster Bolt Hole Pattern
70mm x 70mm (2.76" x 2.76")
Caster Mounting Type
Top Plate
Material
Nylon
Type
Leveling Caster
Durometer
75D
Finish
Diecast Aluminum Powder Coat
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster leveling caster with top plate and a 2.44” diameter black nylon wheel. Supports up to 660lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.