Nylon Swvl Top Plate Floor Leveling Caster w/1.65" Diameter Black Wheels, 4PK

  • Mfr # SCC-TPLV05S42-NYR-50-DC-4

  • Zoro # G105432284


product price:  $170.99
/pk 4, $42.75/ea
Free Shipping & Returns

Key Features

Wheel Dia.
1.65
Mounting Height
2.8"
Caster Mounting Type
Top Plate
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TPLV05S42-NYR-50-DC-4
Zoro #
G105432284
UPC #
011586525481
Country of Origin
United States

Dimensions

Wheel Dia.
1.65
Mounting Height
2.8"

Details

Caster Mounting Type
Top Plate
Material
Nylon

Description

Listing is for four (4) Service Caster leveling casters with top plate and a 1.65” diameter black nylon wheels. Supports up to 55lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.