Shop SERVICE CASTER
See all product information
Create Account
Regency 460EC25 Replacment Caster Set, 4PK
- Mfr # REG-SCC-GR20S414-HRS-845-4
- Zoro # G611344675
product price:Â
$
43.95
/pk of 4, $10.99/ea
Key Features
Mounting Height
5-1/8 in
Wheel/Tread Material
Hard Rubber
Wheel Bearing Type
Plain Bore
Model
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REG-SCC-GR20S414-HRS-845-4
- Zoro #
- G611344675
- UPC #
- 734005217636
- Country of Origin
- United States
- Wheel/Tread Material
- Hard Rubber
- Wheel Bearing Type
- Plain Bore
- Model
- Series #20
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 1200 lbs.
- Durometer
- 55D
- Mounting Type
- Grip ring stem
Dimensions
- Mounting Height
- 5-1/8 in
Description
Listing is for four 4 Service Caster Series #20 swivel caster set with a 4'' diameter by 1-1/4'' wide hard rubber wheels and .845'' diameter x 2'' length grip ring stems. Supports up to 300 lbs. per caster. 460EC25 460EC25-KIT replacement part fits Regency, Metro and Advance Tabco shelving units. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency, Metro and Advance Tabco shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.