Zoro Homepage

Regency 600CASTPRHD Replacement Caster with Brake

  • Mfr # REG-SCC-SQ20S514-PPUB-MRN-TLB-34

  • Zoro # G411346985


product price: $31.59
/ea

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-SCC-SQ20S514-PPUB-MRN-TLB-34
Zoro #
G411346985
UPC #
734005217728
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Finish
Bright Zinc Plated Finish
Load Capacity
350 lbs.
Mounting Type
Square stem
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Top Lock Brake

Description

Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide maroon polyurethane wheel and 3/4'' diameter x 2'' length square stem. Supports up to 350 lbs. per caster. 460UCRTCSTRB replacement part fits Regency 18'' and 24'' utility cart. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 square stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency 18'' and 24'' utility cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.