Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 600CSW415 U-Boat Utility Cart Caster Replacement

  • Mfr # REG-SCC-20S414-PPUB-BLK-TP2

  • Zoro # G105439658


product price: $27.15
/ea

Key Features

Wheel Dia.
4
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-SCC-20S414-PPUB-BLK-TP2
Zoro #
G105439658
UPC #
734005057256
Country of Origin
United States

Dimensions

Wheel Dia.
4
Mounting Height
5-1/8"

Details

Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Series
Series #20

Description

High quality swivel caster for Regency U-Boat utility carts. Listing is for one (1) Service Caster Series #20 swivel caster with a 4 inch diameter by 1-1/4 inch wide black polyurethane tread on gray polyolefin core wheel. This Regency replacement caster is non-marking and non-marring. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.