
Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set -
Mfr # REG-SCC-20S414-PPUB-MRN-TLB-TP2-4
Zoro # G605438694
product price:Â $72.55
/eaKey Features
Wheel Dia.
4
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
Material
Polyurethane on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REG-SCC-20S414-PPUB-MRN-TLB-TP2-4
Zoro #
G605438694
UPC #
734005057362
Country of Origin
United States
Dimensions
Wheel Dia.
4
Mounting Height
5-1/8"
Details
Caster Mounting Type
Top Plate
Series
Series #20
Material
Polyurethane on Polyolefin
Features
4 casters with top lock brakes
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide maroon polyurethane tread on gray polyolefin core wheels. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.