Zoro Homepage

Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set -

  • Mfr # REG-20S414PPUBMRN-TLB-TP2-4PPUD820-2

  • Zoro # G205438865


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Features
4 casters with top lock brakes
Material
Polyurethane on Polyolefin
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-20S414PPUBMRN-TLB-TP2-4PPUD820-2
Zoro #
G205438865
UPC #
734005057317
Country of Origin
United States

Dimensions

Mounting Height
5-1/8"

Details

Caster Mounting Type
Top Plate
Features
4 casters with top lock brakes
Material
Polyurethane on Polyolefin
Series
Series #20

Description

High quality replacement caster set for Regency U-Boat utility carts. Listing is for two (2) Service Caster 8 inch diameter by 2 inch wide heavy duty non-marking maroon polyurethane tread on gray polyolefin core wheels and four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide maroon polyurethane tread on gray polyolefin core wheels. Set includes two (2) replacement wheels and (4) replacement swivel casters with brakes. The wheels support 1,000 pounds (lbs.) per wheel and the casters support 300 pounds (lbs.) per caster for a total capacity of 3,200 pounds (lbs.) when used together. Use this Service Caster replacement caster set to do a full replacement on your Regency U-Boat utility cart. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheels and Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Polyurethane on Polyolefin core wheels are highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this Service Caster high performance Regency Utility Cart replacement caster and wheel set is perfect to replace old and worn out casters and wheels on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.