
Regency Work Table Caster Replacement Set
Mfr # REG-SCC-EX20S514-PPUB-BLUE-112-4
Zoro # G905442438
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2.69
Wheel Bearing Type
Sealed Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REG-SCC-EX20S514-PPUB-BLUE-112-4
Zoro #
G905442438
UPC #
734005056228
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2.69
Stem Dia.
1-1/2"
Wheel Dia.
5
Size
5" x 1.25"
Details
Caster Stem Type
Expanding Stem
Wheel Bearing Type
Sealed Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
1400
Includes
(4) swivel casters
Material
Polyurethane on Polyolefin
Mounting Type
Expanding Stem
Model
Series #20
Description
High quality casters for all Regency Work Tables and Equipment Stands. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch blue polyurethane tread on gray polyolefin core wheels. These Regency Work Table and Equipment Stand replacement casters have 1-1/2 inch expanding adapter stems and work great on any Regency Work Table and Equipment Stand. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.