
Replacement Caster for Magliner Caster 10970
Mfr # MAG-SCC-100S1030-NFB
Zoro # G711344414
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Flat-Free Semi-Pneumatic
Mounting Height
12-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG-SCC-100S1030-NFB
Zoro #
G711344414
UPC #
734005228939
Country of Origin
United States
Dimensions
Mounting Height
12-1/2 in
Details
Wheel/Tread Material
Flat-Free Semi-Pneumatic
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings
Frame Finish
Bright Zinc Plated Finish
Load Capacity
280 lbs.
Description
When searching for a reliable and durable solution to your Magliner Motorized Hand Truck and Motorized Hopper Cart replacement caster needs, consider Service Caster Series 100 top plate Flat-Free semi-pneumatic wheel casters. Service Caster's Flat-Free semi-pneumatic casters are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. With a bright zinc plated finish, heat-treated ball bearings, and finely crafted ball bearings, these Service Caster high-performance Magliner replacement casters are best used for Magliner Motorized Hand Trucks and Motorized Hopper Carts: MHT75CB, MHT75BB, MHT75AA, MHT75CA, MHT75AB, MHT75AC, MHT75CC, MHT75AD, MHT75BD, MHT75CD, MHT75BA, MHT75BC, MHCSA, MHCSB, MHCSD, MHCSC, MHCSAA, MHCSAC, MHCSBA, MHCSCA, MHCSDA, MHCSBC, MHCSCC, MHCSDC, MHCSAB, MHCSBB, MHCSCB and MHCSDB. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.