Zoro Homepage

Replacement Caster for Magliner Caster 130054

  • Mfr # MAG-SCC-20S314-PHR

  • Zoro # G111344267


product price: $42.15
/ea

Key Features

Wheel/Tread Material
Phenolic
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-20S314-PHR
Zoro #
G111344267
UPC #
734005228977
Country of Origin
United States

Dimensions

Mounting Height
4-1/8 in

Details

Wheel/Tread Material
Phenolic
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F

Description

When searching for a reliable and durable solution to your Magliner Motorized Hand Truck and Motorized Hopper Cart replacement caster needs, consider Service Caster Series 100 top plate Flat-Free semi-pneumatic wheel casters. Service Caster's Flat-Free semi-pneumatic casters are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. With a bright zinc plated finish and heat-treated ball bearings, these Service Caster high-performance Magliner replacement casters are best used for Magliner Motorized Hand Trucks and Motorized Hopper Carts: MHT75CB, MHT75BB, MHT75AA, MHT75CA, MHT75AB, MHT75AC, MHT75CC, MHT75AD, MHT75BD, MHT75CD, MHT75BA, MHT75BC, MHCSA, MHCSB, MHCSD, MHCSC, MHCSAA, MHCSAC, MHCSBA, MHCSCA, MHCSDA, MHCSBC, MHCSCC, MHCSDC, MHCSAB, MHCSBB, MHCSCB and MHCSDB. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.