Zoro Homepage

Replacement Caster for Magliner Caster 130077

  • Mfr # MAG-SCC-30CS820-PPUR

  • Zoro # G511344614


product price: $64.29
/ea

Key Features

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Mounting Height
9-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-30CS820-PPUR
Zoro #
G511344614
UPC #
734005229066
Country of Origin
United States

Dimensions

Mounting Height
9-1/2 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
60D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
800 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

When searching for a reliable and durable solution to your Magliner Platform Truck and U-Boat replacement caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. These Service Caster high-performance Magliner replacement casters are best used for Magliner Platform Trucks and U-Boats: BDHK182-BDHA182, BDHK282-BDHA282, BDHK182A-BDHA182A, BDHK282A-BDHA282A, PT-2436S1-Q, PT-2436T1-Q, PT-2448S1-Q, PT-2448T1-Q, PT-3060S1-Q, PT-3060T1-Q, PTK2436T1, PTK2448T1, PTK3060S1, PTK3672T1, PTK3060T1, PTK3048T1, PTK3672S1 and PTK2448S1. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.