Zoro Homepage

Replacement Caster Set for Magliner Caster 13063, 4PK

  • Mfr # MAG-SCC-30CS820-TPRRD-4

  • Zoro # G111345394


product price: $252.99
/pk 4, $63.25/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Thermoplastic Rubber Donut Tread
Mounting Height
9-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-30CS820-TPRRD-4
Zoro #
G111345394
UPC #
734005229165
Country of Origin
United States

Dimensions

Mounting Height
9-1/2 in

Details

Wheel/Tread Material
Thermoplastic Rubber Donut Tread
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2400 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

When searching for a reliable and durable solution for your Magliner U-Boat replacement caster needs , consider Service Caster's Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face ''donut'' style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high-capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these Service Caster high performance Magliner replacement casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Magliner U-Boats: BDHK182-BDHA182, BDHK282-BDHA282, BDHK182A-BDHA182A and BDHK282A-BDHA282A. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.