Shop SERVICE CASTER
See all product information
Create Account
Replacement Caster Set for Magliner Caster Set 86139, 4PK
- Mfr # MAG-SCC-30CS820-TPRRD-2-R-2
- Zoro # G511345383
product price:Â
$
209.99
/pk of 4, $52.50/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Mounting Height
9-1/2 in
Frame Finish
Bright Zinc Plated Finish
Wheel Bearing Type
Roller Bearing
Load Capacity
2400 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAG-SCC-30CS820-TPRRD-2-R-2
- Zoro #
- G511345383
- UPC #
- 734005229172
- Country of Origin
- United States
Dimensions
- Mounting Height
- 9-1/2 in
Details
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 2400 lbs.
- Wheel/Tread Material
- Thermoplastic Rubber Donut Tread
- Wheel Hardness Rating
- 75A
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
When searching for a reliable and durable solution for your Magliner Platform Truck and U-Boat replacement caster needs, consider Service Caster's Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face ''donut'' style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high-capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these Service Caster high performance Magliner replacement casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Magliner Platform Trucks and U-Boats: BDHK182-BDHA182, BDHK282-BDHA282, BDHK182A-BDHA182A, BDHK282A-BDHA282A, PTK2436T1, PTK2448T1, PTK3060S1, PTK3672T1, PTK3060T1, PTK3048T1, PTK3672S1 and PTK2448S1. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.