Shop SERVICE CASTER
See all product information
Create Account
Replacement Caster Set for Magliner Caster Set 86152, 4PK
- Mfr # MAG-SCC-30CS820-PPUR-2-R-2
- Zoro # G211345560
product price:Â
$
246.99
/pk of 4, $61.75/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Mounting Height
9-1/2 in
Frame Finish
Bright Zinc Plated Finish
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAG-SCC-30CS820-PPUR-2-R-2
- Zoro #
- G211345560
- UPC #
- 734005229080
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 60D
- Load Capacity
- 3200 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 9-1/2 in
Description
When searching for a reliable and durable solution to your Magliner Platform Truck and U-Boat replacement caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. These Service Caster high-performance Magliner replacement casters are best used for Magliner Platform Trucks and U-Boats: BDHK182-BDHA182, BDHK282-BDHA282, BDHK182A-BDHA182A, BDHK282A-BDHA282A, PTK2436T1, PTK2448T1, PTK3060S1, PTK3672T1, PTK3060T1, PTK3048T1, PTK3672S1 and PTK2448S1. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.