
Replacement Casters for Magliner Casters 10970 & 130066, 2PK
Mfr # MAG-100S1030-NFB-1-30CS620-TPRRF-1
Zoro # G511344447
product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Flat-Free Semi-Pneumatic & Thermoplastic Rubber
Mounting Height
12-1/2 in & 7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings & Roller Bearing
Wheel Hardness Rating
75A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAG-100S1030-NFB-1-30CS620-TPRRF-1
Zoro #
G511344447
UPC #
734005228946
Country of Origin
United States
Dimensions
Mounting Height
12-1/2 in & 7-1/2 in
Details
Wheel/Tread Material
Flat-Free Semi-Pneumatic & Thermoplastic Rubber
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings & Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
780 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
When searching for a reliable and durable solution to your Magliner Motorized Hand Truck and Motorized Hopper Cart replacement caster needs, consider Service Caster Series 100 top plate Flat-Free semi-pneumatic wheel casters and Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. Service Caster's Flat-Free semi-pneumatic casters are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. With a bright zinc plated finish, heat-treated ball bearings, and finely crafted ball bearings, these Service Caster high-performance Magliner replacement casters are best used for Magliner Motorized Hand Trucks and Motorized Hopper Carts: MHT75CD, MHT75AD and MHT75BD. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.