Zoro Homepage

Replacement Wheel for Magliner Wheel 130014

  • Mfr # MAG-SCC-TPRRF620

  • Zoro # G911346621


product price: $33.49
/ea

Key Features

Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Thermoplastic Rubber
Load Capacity
500 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-TPRRF620
Zoro #
G911346621
UPC #
734005228960
Country of Origin
United States

Details

Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Thermoplastic Rubber
Load Capacity
500 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

When searching for a reliable and durable solution for your Magliner Coolift replacement wheel needs, consider Service Caster's Thermoplastic Rubber on Polyolefin core caster wheel. With a roller bearing with 1/2'' bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore A Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.