Zoro Homepage

Replacement Wheel for Magliner Wheel 34100

  • Mfr # MAG-SCC-HRS3514

  • Zoro # G911346164


product price: $29.39
/ea

Key Features

Wheel/Tread Material
Hard Rubber
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
55D
Frame Finish
Hard Rubber
Load Capacity
285 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-HRS3514
Zoro #
G911346164
UPC #
734005228953
Country of Origin
United States

Details

Wheel/Tread Material
Hard Rubber
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
55D
Frame Finish
Hard Rubber
Load Capacity
285 lbs.
Operating Temperature Range
-40 degrees F to 160 degrees F

Description

When searching for a reliable and durable solution for your Magliner Slider Ramp replacement wheel needs, consider Service Caster's Hard Rubber wheels. With a plain 3/8'' bore for an axle, Service Caster's hard rubber wheels provide higher load capacities and impact resistance. Hard rubber wheels are suitable for a variety of different floors in commercial and industrial settings. Finally, our hard rubber wheels are highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.