Zoro Homepage

Rubbermaid Audio Visual Cart Replacement Locking Caster Kit, 4PK

  • Mfr # RUB-SCC-GR05S310-TPRS-SLB-716178-4

  • Zoro # G311347976


product price: $61.99
/pk 4, $15.50/ea

Key Features

Caster Stem Type
Grip Ring Stem
Mounting Height
3-1/2 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-7/8 in
Caster Brake Type
(4) Side Lock Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB-SCC-GR05S310-TPRS-SLB-716178-4
Zoro #
G311347976
UPC #
734005082890
Country of Origin
United States

Dimensions

Mounting Height
3-1/2 in
Stem Length
1-7/8 in
Stem Dia.
7/16 in

Details

Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
(4) Side Lock Brakes
Load Capacity
440 lbs.
Features
(4) Side Lock Brakes
Finish
Bright Zinc Plated Finish
Model
Series #05
Durometer
85A
Mounting Type
Grip Ring Stem

Description

Listing is for a set of four 4 Service Caster Series #05 swivel casters with brakes and 3'' diameter thermoplastic rubber wheels and 7/16'' diameter x 1-7/8'' length grip ring stems. Supports up to 110 lbs. per caster or 440 lbs. total. Replacement part fits Rubbermaid Audio-Visual Cart FG9T2800BLA and FG9T2900BLA. When searching for a reliable and durable solution to your Rubbermaid Audio-Visual Cart needs, consider Service Caster's Series 05 thermoplastic rubber casters. The Service Caster 05 series are ideal for light duty applications, and are the perfect solution as new or replacement parts for Rubbermaid Audio-Visual Carts, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking thermoplastic rubber which is excellent for concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.