
Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK
Mfr # RUB-SCC-GR05S410-TPRS-716138-X701-2
Zoro # G005442482
product price: $46.89
/pk 2, $23.45/eaKey Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1
Mounting Height
4-3/4"
Stem Length
1-3/8"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUB-SCC-GR05S410-TPRS-716138-X701-2
Zoro #
G005442482
UPC #
11586525818
Country of Origin
United States
Dimensions
Wheel Width
1
Mounting Height
4-3/4"
Stem Length
1-3/8"
Bolt Hole Dia.
5/16" (hardware not included)
Stem Dia.
7/16"
Wheel Dia.
4
Size
4" x 1"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Load Capacity
250
Includes
(2) Swivel casters, Socket
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Non-marking Floor Safe Thermoplastic Rubber Tread
Durometer
85A
Mounting Type
Grip Ring Stem
Model
Series #05
Description
Listing is for a set of two (2) Service Caster Rubbermaid janitor and cleaning cart front casters with sockets. High quality replacement casters for Rubbermaid 6173-88, 9T72, 9T73, 9T74, 9T76, 9T77, 9T78. Featuring a non-marking thermoplastic wheel and zinc metal housing, this caster set is a great upgrade or replacement for most Rubbermaid janitorial carts. Replacement sockets included. When searching for a reliable and durable replacement for Rubbermaid cart casters, consider Service Caster’s Series 05 thermoplastic rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for Rubbermaid carts. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.