
SCC - 12" x 3.5" Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings
Mfr # SCC-FPB350-6C-BRGKIT
Zoro # G105442917
product price: $79.53
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12
Wheel Width
3.5
Type
Black Pneumatic Tread on Silver Metal Core
Material
Black Pneumatic Tread on Silver Metal Core
Wheel Bearings
Ball Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-FPB350-6C-BRGKIT
Zoro #
G105442917
UPC #
011586526297
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3.5
Fits Axle Dia.
1/2", 5/8", 3/4"
Size
12" x 3.5" (4.10/3.50-6)
Details
Type
Black Pneumatic Tread on Silver Metal Core
Material
Black Pneumatic Tread on Silver Metal Core
Wheel Bearings
Ball Bearings
Capacity
450
Model
Pneumatic Wheel Only
Description
Listing is for one (1) Service Caster Air Filled Pneumatic Hand Truck Dolly Wheel with a 12" diameter, 3.5” tread width and a 4" centered hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 450 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.