Zoro Homepage

SCC - 3" High Temp Phenolic Wheel Only - 1/2" Bore - 500 lbs Capacity

  • Mfr # SCC-PHSHT314

  • Zoro # G905443046


product price: $28.45
/ea

Key Features

Wheel Diameter
3
Material
High Temperature Phenolic
Finish
High Tempertature Phenolic
Durometer
90D
Type
High Temperature Phenolic Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PHSHT314
Zoro #
G905443046
UPC #
670533888996
Country of Origin
United States

Dimensions

Wheel Diameter
3
Size
3" x 1-1/4"
Bore Size
0.5

Details

Material
High Temperature Phenolic
Finish
High Tempertature Phenolic
Durometer
90D
Type
High Temperature Phenolic Wheel
Bearing Type
Plain Bore
Capacity
500
Max. Operating Temp.
475 degrees F continuous usage and 525 degrees F intermittent usage

Description

Listing is for one (1) Service Caster 3" diameter by 1.25" tread width high temperature phenolic wheel with 1/2" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a plain 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.