Zoro Homepage

SCC - 3" Nylon Wheel Only - 3/8" Bore - 300 lbs Capacity

  • Mfr # SCC-NYS314

  • Zoro # G805443030


product price: $25.99
/ea

Key Features

Fits Axle Dia.
3/8"
Wheel Width
1.25
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Plain Bore
Includes
Nylon Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-NYS314
Zoro #
G805443030
UPC #
670533888743
Country of Origin
United States

Dimensions

Wheel Dia.
3
Fits Axle Dia.
3/8"
Wheel Width
1.25
Bore Dia.
0.375
Size
3" x 1-1/4"

Details

Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Plain Bore
Includes
Nylon Wheel
Durometer
75D
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Nylon
Capacity
300

Description

Listing is for one (1) Service Caster 3" diameter by 1.25" tread width nylon wheel. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Nylon wheels. With a plain bore with 3/8" bore for axle, Service Caster’s nylon wheels have a very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.