
SCC - 3" Semi Steel Cast Iron Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-SSS314-38
Zoro # G305442984
product price: $25.99
/eaKey Features
Wheel Width
1.25
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Spanner Bushing
Fits Axle Dia.
3/8"
Frame Finish
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSS314-38
Zoro #
G305442984
UPC #
670533889900
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Fits Axle Dia.
3/8"
Bore Dia.
0.375
Size
3" x 1-1/4"
Details
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Spanner Bushing
Frame Finish
Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 600 degrees F
Caster Sub-Type
Semi Steel Cast Iron Wheel
Capacity
350
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width semi steel cast iron wheel with a 3/8" bore. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a plain bore with 3/8" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.