
SCC - 3.25" Phenolic Wheel Only w/Ball Bearing - 1/2" Bore - 700 lbs Capacity
Mfr # SCC-PHB3420
Zoro # G905442995
product price: $31.89
/eaKey Features
Wheel Diameter
3.25
Material
Phenolic
Durometer
90D
Capacity
700
Type
Phenolic Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PHB3420
Zoro #
G905442995
UPC #
670533890173
Country of Origin
United States
Dimensions
Wheel Diameter
3.25
Size
3-1/4" x 2"
Bore Size
0.5
Details
Material
Phenolic
Durometer
90D
Capacity
700
Type
Phenolic Wheel
Bearing Type
Sealed Precision Ball Bearings
Finish
Phenolic
Max. Operating Temp.
-50 degrees F to 250 degrees F
Description
Listing is for one (1) Service Caster 3-1/4" diameter by 2" tread width Phenolic wheel with a precision ball bearing and 1/2" bore. Supports 700 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a precision ball bearing with 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.