Zoro Homepage

SCC - 3.5" Soft Rubber Wheel Only - 3/8" Bore - 200 lbs Capacity

  • Mfr # SCC-SRS3514

  • Zoro # G705442621


product price: $21.79
/ea

Key Features

Fits Axle Dia.
3/8"
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearings
Plain Bore
Bore Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SRS3514
Zoro #
G705442621
UPC #
670533889375
Country of Origin
United States

Dimensions

Fits Axle Dia.
3/8"
Wheel Dia.
3.5
Wheel Width
1.25
Bore Dia.
0.375
Size
3-1/2" x 1-1/4"

Details

Wheel Bearings
Plain Bore
Type
Soft Rubber Wheel
Finish
Soft Rubber
Durometer
80A
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber
Load Capacity
200

Description

Listing is for one (1) Service Caster 3.5" diameter by 1.25" tread width soft rubber wheel with a 3/8" bore. Supports 200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Soft Rubber Wheels. With a plain bore with 3/8" bore for axle, soft rubber wheels combine a soft tread on a hard rubber core which offer quiet movement and a cushioned ride. They are also resistant to most chemicals and oils. Hardness scale 80 Shore (A) Durometer. An excellent choice for floors in commercial and industrial settings. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.