Zoro Homepage

SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 400 lbs Capacity

  • Mfr # SCC-PHSHT415-38

  • Zoro # G405442914


product price: $38.59
/ea

Key Features

Wheel Diameter
4
Material
High Temperature Phenolic
Max. Operating Temp.
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
High Temperature Phenolic Wheel
Capacity
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PHSHT415-38
Zoro #
G405442914
UPC #
670533889788
Country of Origin
United States

Dimensions

Wheel Diameter
4
Size
4" x 1-1/2"
Bore Size
0.375

Details

Material
High Temperature Phenolic
Max. Operating Temp.
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
High Temperature Phenolic Wheel
Capacity
400
Finish
High Tempertature Phenolic
Bearing Type
Spanner Bushing
Durometer
90D

Description

Listing is for one (1) Service Caster 4" diameter by 1.5" tread width high temperature phenolic wheel with 3/8" bore. Supports 400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a plain 3/8" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.