
SCC 4 in x 1.5 Brown High Temp Phenolic Wheel Swivel Casters, 4PK
Mfr # SCC-20S415-PHSHT-TP2-4
Zoro # G405438467
product price: $161.09
/pk 4, $40.27/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.5
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Features
Zerk grease fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S415-PHSHT-TP2-4
Zoro #
G405438467
UPC #
670533852232
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.5
Mounting Height
5-1/8"
Details
Caster Mounting Type
Top Plate
Features
Zerk grease fitting
Material
High Temperature Phenolic
Series
Series #20
Description
Listing is for a a set of four (4) Service Caster Bakery Rack Series #20 swivel casters with 4" diameter by 1-1/2" wide high temperature phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Bakery Rack Series 20 top plate high temp phenolic wheel casters. The Service Caster Bakery Rack Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.