Zoro Homepage

SCC - 4" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 450 lbs Capacity

  • Mfr # SCC-POR420

  • Zoro # G105442719


product price: $19.49
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyolefin
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-POR420
Zoro #
G105442719
UPC #
670533890265
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
4" x 2"

Details

Wheel Material
Polyolefin
Bearing Type
Roller Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Polyolefin Wheel
Finish
Polyolefin
Capacity
450

Description

Listing is for one (1) Service Caster 4" diameter by 2" tread width Polyolefin wheel with a roller bearing and 1/2" bore. Supports 450 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a roller bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.