SCC- 4" Rubber on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-300 lbs Capacity

  • Mfr # SCC-RSB420

  • Zoro # G305442663


product price: $28.39
/ea

Key Features

Fits Axle Dia.
1/2"
Wheel Dia.
4
Wheel Width
2
Wheel Bearings
Sealed Precision Ball Bearings
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-RSB420
Zoro #
G305442663
UPC #
670533890722
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
4
Wheel Width
2
Bore Dia.
0.5
Size
4" x 2"

Details

Wheel Bearings
Sealed Precision Ball Bearings
Load Capacity
300
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
Rubber Tread on Semi Steel Cast Iron Wheel Core Wheel
Finish
Rubber on Cast Iron
Durometer
80A
Material
Rubber Tread on Semi Steel Cast Iron Core

Description

Listing is for one (1) Service Caster 4" diameter by 2" tread width Rubber tread on Cast Iron wheel with a precision ball bearing and 1/2" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s rubber tread on semi-steel cast iron core wheels. With a precision ball bearing with a 1⁄2” bore, these wheels are ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Rubber on metal wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.