Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC - 4" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Capacity

  • Mfr # SCC-SPUB420

  • Zoro # G905442834


product price: $35.99
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Solid Polyurethane
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SPUB420
Zoro #
G905442834
UPC #
670533890807
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
4" x 2"

Details

Wheel Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Type
Solid Polyurethane Wheel
Durometer
60D
Bearing Type
Sealed Precision Ball Bearings
Capacity
700
Finish
Solid Polyurethane

Description

Listing is for one (1) Service Caster 4" diameter by 2" tread width Solid Polyurethane wheel with a precision ball bearing and 1/2" bore. Supports 700 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a precision ball bearing with 1/2" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.