Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC - 5" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity

  • Mfr # SCC-PPUB514-BLUE

  • Zoro # G205442763


product price: $27.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Fits Axle Dia.
3/8"
Wheel Material
Polyurethane Tread on Polyolefin Core
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PPUB514-BLUE
Zoro #
G205442763
UPC #
670533889122
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Fits Axle Dia.
3/8"
Bore Dia.
0.375
Size
5" x 1-1/4"

Details

Wheel Material
Polyurethane Tread on Polyolefin Core
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Bearing Type
Ball Bearing
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity
350
Finish
Polyurethane

Description

Listing is for one (1) Service Caster 5" diameter by 1.25" tread width blue polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.