
SCC - 5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-PPUB514-GRY
Zoro # G605442738
product price: $23.99
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Fits Axle Dia.
3/8"
Wheel Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PPUB514-GRY
Zoro #
G605442738
UPC #
670533889160
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Fits Axle Dia.
3/8"
Bore Dia.
0.375
Size
5" x 1-1/4"
Details
Wheel Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Capacity
350
Finish
Polyurethane
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width gray polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.