
SCC - 5" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -600 lbs Capacity
Mfr # SCC-PHRHT514
Zoro # G205442923
product price: $43.99
/eaKey Features
Wheel Diameter
5
Material
High Temperature Phenolic
Finish
High Tempertature Phenolic
Capacity
600
Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PHRHT514
Zoro #
G205442923
UPC #
670533888958
Country of Origin
United States
Dimensions
Wheel Diameter
5
Bore Size
0.5
Size
5" x 1-1/4"
Details
Material
High Temperature Phenolic
Finish
High Tempertature Phenolic
Capacity
600
Bearing Type
Roller Bearing
Max. Operating Temp.
475 degrees F continuous usage and 525 degrees F intermittent usage
Durometer
90D
Type
High Temperature Phenolic Wheel
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width high temperature phenolic wheel with roller bearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a Roller Bearing with 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.