Zoro Homepage

SCC - 5" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity

  • Mfr # SCC-PHR514-38

  • Zoro # G505442951


product price: $33.89
/ea

Key Features

Wheel Diameter
5
Material
Phenolic
Size
5" x 1-1/4"
Type
Phenolic Wheel
Finish
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PHR514-38
Zoro #
G505442951
UPC #
670533888842
Country of Origin
United States

Dimensions

Wheel Diameter
5
Size
5" x 1-1/4"
Bore Size
0.375

Details

Material
Phenolic
Type
Phenolic Wheel
Finish
Phenolic
Max. Operating Temp.
-50 degrees F to 250 degrees F
Capacity
600
Bearing Type
Roller Bearing
Durometer
90D

Description

Listing is for one (1) Service Caster 5" diameter by 1.25" tread width phenolic wheel with roller bearing and 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 3/8" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.