Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC - 5" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 600 lbs Cpty

  • Mfr # SCC-PPUB520

  • Zoro # G005442895


product price: $31.79
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Polyolefin Core
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PPUB520
Zoro #
G005442895
UPC #
670533890395
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
5" x 2"

Details

Wheel Material
Polyurethane Tread on Polyolefin Core
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Bearing Type
Sealed Precision Ball Bearings
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Finish
Polyurethane
Capacity
600

Description

Listing is for one (1) Service Caster 5" diameter by 2" tread width Polyurethane tread on Polyolefin wheel with a precision ball bearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a precision ball bearing with 1/2" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products